Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK

  • Mfr # U04360.050.0250

  • Zoro # G9461672

CAD Available

product price:  $11.49
/pk 10, $1.15/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04360.050.0250
Zoro #
G9461672
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1/2"-20
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04360.050.0250 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications. The product is manufactured according to ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/2 inches, this screw's depth of insertion will depend on the specific application.
  • Finish: Zinc Yellow finish is intended to improve corrosion resistance and aesthetic appeal.
  • Globally Sourced: Sourced globally from various manufacturers.
  • Material & Grade: Constructed from steel with a Material Grade/Class of Grade 8; actual performance may vary based on usage conditions.
  • Tensile Strength: Features a tensile strength rating of 150000 psi; actual performance may vary depending on usage conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 1/2"-20 crucial for secure fastening in various applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products