Combination Cartridge/Filter, TR-600, Magenta, Olive, Filter Retainer Cover

  • Mfr # TR-6590N

  • Zoro # G9462831


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

For Use With
TR-600 Series PAPR, Versaflo(TM) AP-600 Portable Panels
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Filter Retainer Cover
NIOSH Rating
Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-6590N
Zoro #
G9462831
UPC #
50051131373667
Country of Origin
Canada

Details

Item
Combination Cartridge/Filter
For Use With
TR-600 Series PAPR, Versaflo(TM) AP-600 Portable Panels
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Filter Retainer Cover
NIOSH Rating
Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD)
Typical Application
Asbestos Abatement, Grinding, Painting, Public Events, Rescue, Sanding, Search, Welding
Standards
NIOSH
Series
TR-600

Description

Combination Cartridge/Filter, NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD), Magenta, Olive, Compatible with Brand and Series 3M Versaflo(TM) TR-600 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Filter Retainer Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.