Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife Safety Blade, 5 1/2 in L

  • Mfr # 31XM99

  • Zoro # G9466746


product price: $8.39
/ea

Key Features

Overall Length
5 1/2 in
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Anti-Slip Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31XM99
Zoro #
G9466746
UPC #
190735811146
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.86 in
Overall Width
1 1/4 in
Blade Projection Length
2 7/16 in
Blade Thickness
0.02 in
Length- Overall/Blade Projection
5 1/2 in / 2 7/16 in

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Anti-Slip Grip
Handle Material
Plastic
Application
Multipurpose
Blade Change
Quick-Change
Disposable
No
Tether Capable
Tether Capable
Left/Right Hand
Right Handed
Handle Color
Black, Blue
Stores
No Storage
Blade Operation
Automatic Retracting
Number of Blades Included
1
Metal Detectable
Yes
Position
1
Features
Retracts Once Blade Completes Cut and Blade Lever is Released
Blade Finish
Polished
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Cushioned Grip
No
For Cutting Rubber
No
Grip Material
Plastic
For Cutting Paper
Yes
Replaceable Blade
Yes
Blade Type Included
Straight
Hand Orientation
Ambidextrous
For Cutting Leather
No
Blade Edge Type
Straight
Blade Positions
1
Number of Blades Stored
0
For Cutting Cardboard
Yes
For Cutting Cork
No
Retractable Blade
Yes
Includes Pocket Clip
No
Other Material Applications
Paper, Plastic
Blade
Steel Standard Tip
Blade Shape
Straight
For Cutting Plastic
Yes
Grip Type
Rubberized
Handle Style
Ergonomic
Tether Ready
Yes
Blade Change Method
Quick-Change
Blade Tip
Standard
For Cutting Fabric
No
Knife Type
Utility Knife

Description

Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Polished, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Automatic Retracting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.