This item is Discontinued.

Raychem Shrink Tubing, 0.63in ID, Black, 6in, PK2 CPGI-WCSM-16/4-150-BLK

Shrink Tubing, 0.63in ID, Black, 6in, PK2 (Discontinued)

  • Mfr # CPGI-WCSM-16/4-150-BLK
  • Zoro # G9467604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-WCSM-16/4-150-BLK
Zoro #
G9467604
UPC #
-
Country of Origin
Germany

Dimensions

Shrink Tubing Length
6 in
Use Shrink Tubing With Wire Size
8 to 2 AWG
Shrink Tubing Wall Thickness After Shrinking
0.095 in
Use With Wire Size
8 to 2 AWG
Length
6"
Wall Thickness After Shrinking
0.095 in
Length (Straight Wireway)
6 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.630 in
I.D. After Shrinking
0.157 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Heavy Wall
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
4:1
Item
Heat Shrink Tubing
Max. Voltage
1000V
Standards
Western Underground
Min. Shrink Temp.
203 Degrees F
Features
Meet/Exceed Industrial and Military Standards
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
0.630"
Adhesive Lined
No
Tubing Wall Type
Heavy Wall
Material
Flexible Polyolefin

Description

Heat Shrink Tubing, Heavy Wall, Material Flexible Polyolefin, Adhesive Lined No, Shrink Ratio 4:1, Use With Wire Size 8 to 2 AWG, I.D. Before Shrinking 0.630 in, I.D. After Shrinking 0.157 in, Wall Thickness After Shrinking 0.095 in, Length 6 in, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 203 Degrees F, Features Meet/Exceed Industrial and Military Standards, Standards Western Underground, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.