Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, LED, 13W, 120V, Soft White, A21 452771

LED Lamp, LED, 13W, 120V, Soft White, A21 (Discontinued)

  • Mfr # 452771
  • Zoro # G9468112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452771
Zoro #
G9468112
UPC #
046677452773
Country of Origin
China

Dimensions

Light Bulb Dia.
2-19/32"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
4-13/64"
Max Overall Bulb Length
4-13/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
13.0
Lumens
1100
Energy Star Compliant
No
Color Rendering Index
80.0
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED Lamp
Green Certification or Other Recognition
ENERGY STAR Rated
Color Tuning
Dim to Warm
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Three-Way
No
Lighting Technology
LED
Bulb Designation
13A21/SLIM/2700 DIM 120V
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape A21, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26), 13 Watts, Bulb Color Temp. 2700K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Voltage 120, Indoor Only, Lumens 1100, Max. Overall Length 4-13/64 In., Light Bulb Dia. 2-19/32 In., Bulb Power Source Plug and Play, Bulb Designation 13A21/SLIM/2700 DIM 120V, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.