Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCFS181LQB
Zoro #
G9470194
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
8 ft
Details
Color
Stainless Door, Black Cabinet
Type
Commercial
Voltage
115V
Includes
Heavy Duty Steel Shelves
Freezer Capacity
18 cu ft
Defrost
Automatic
Item
Commercial Upright Freezer
Control Type
Mechanical
Temperature Range (F)
-10 to 10
Amps
5.0
Door Hinge
Yes
Temperature Range (C)
-23 to 12
Agency Compliance
NSF
Description
Commercial Upright Freezer, Freezer Capacity 18 cu ft, Color Stainless Door, Black Cabinet, Control Type Mechanical, Defrost Automatic, Voltage 115V, Cord Length 8 ft, Door Hinge Yes, Includes Heavy Duty Steel Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.