This item is Discontinued.

Samsung Fisheye Camera, Network, Fixed Focal, 6.5W SNF-7010VM

Fisheye Camera, Network, Fixed Focal, 6.5W (Discontinued)

  • Mfr # SNF-7010VM
  • Zoro # G9474132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNF-7010VM
Zoro #
G9474132
UPC #
-
Country of Origin
China

Dimensions

Width
5-5/64"

Details

Item
IP Camera
For Use With
Video Surveillance
Camera Design
Fisheye
Lens
Fixed Focal
Power Consumption
6.5W
Day/Night Capable
Day/Night
S/N Ratio
50dB
Pixels
3 MP
Illumination
No
Mount
Board-In Type
Power Supply
Not Included
Luminance Factor
1.3 lux
Scanning
Progressive

Description

IP Camera, Camera Design Fisheye, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.