This item is Discontinued.

Samsung Camera, Analog, Fixed, 2.2W SCO-1020R

Camera, Analog, Fixed, 2.2W (Discontinued)

  • Mfr # SCO-1020R
  • Zoro # G9474272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCO-1020R
Zoro #
G9474272
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2-1/2
Focal Length (mm)
3.6
Length (In.)
3-23/32
Width (In.)
2-1/2

Details

Item
Camera
For Use With
Video Surveillance
Lens
Fixed
Line Resolution
520
Power Consumption
2.2W
Voltage
12V DC
Day/Night Capable
Day/Night
Illumination
No
Luminance Factor
0 lux
S/N Ratio (dB)
46
Mount
Board-In Type
Power Supply
Not Included
Pixels
680(H) x 512(V)
Exposure Conditions
32 Degrees to 104 Degrees F / 20% to 85% RH
Min. Light Level (Lux)
0
Type
Analog
Scanning
2:1 Interlace

Description

Camera, For Use With Video Surveillance, Pixels 680(H) x 512(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.