Coated Gloves, Foam Nitrile, Flat Dip, Palm, Not Tested Abrasion Level, Gray, M (8) 1 PR
Mfr # N96783M
Zoro # G9474972
product price:Â $7.49
/prKey Features
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N96783M
Zoro #
G9474972
UPC #
045143555680
Country of Origin
Pakistan
Dimensions
Glove Size
M (8)
Thickness
18 ga
Glove Length
9-7/8"
Size
M
Glove Length Style
Standard
Size- Numeric
8
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.