Coated Gloves, Foam Nitrile, Flat Dip with Dots, Palm, Not Tested Abrasion Level, Black, M (8) 1 PR
Mfr # N96795M
Zoro # G9475024
product price:Â $6.79
/prKey Features
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N96795M
Zoro #
G9475024
UPC #
045143555574
Country of Origin
Pakistan
Dimensions
Glove Size
M (8)
Thickness
15 ga
Glove Length
9 3/4"
Size
M
Glove Length Style
Standard
Size- Numeric
8
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.