Coated Gloves, Foam Nitrile, Flat Dip with Dots, Palm, Not Tested Abrasion Level, Black, L (9) 1 PR

  • Mfr # N96795L

  • Zoro # G9475033


product price:  $6.95
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96795L
Zoro #
G9475033
UPC #
045143555567
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Flat Dip with Dots
Standards
EN388, ANSI
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Application
Construction, Farming, General Maintenance
Resists
Abrasions, Punctures
Suggested Use Environment
Dry
Insulated
No
Latex-Free
No
Base Coating Coverage
Full
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Brand and Series
MCR Safety Ninja
Cuff Style
Knit
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Knit Material Color
Black
Finger Coverage
Full Finger
Knit Material
Nylon
Double-Dipped
Yes
Series
Ninja
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Coating Type
Dotted, Double Dipped
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.