Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene

  • Mfr # 35ZR27

  • Zoro # G9475715


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
38 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR27
Zoro #
G9475715
UPC #
190735087206
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Perforated Size
30 in x 30 in
Roll Width
30 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
38 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Volume Absorbed Range
30 to 39 gal
Perforations
No
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
38 gal.
Item - Spill Control
Absorbent Roll
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
1-ply
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Dimpled
Yes
Leak Resistant Backing
No
Sorbent Capacity
38 gal
Incluces Coverstock
No
Number of Layers
1-ply
Connector Type
No Connector
Volume Absorbed (Pack, Each)
38 gal/pk
Color/Pattern
Gray
Dispenser Box
No
Foot Traffic
Heavy
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Weight
30 in
Volume Absorbed Per Sock/Boom
38 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 38 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 30 in x 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.