Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # 35ZR34

  • Zoro # G9475785


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR34
Zoro #
G9475785
UPC #
190735087275
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Perforated Size
Not Perforated
Roll Length
150 ft
Roll Width
30 in

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Yellow
Perforated
Not Perforated
Perforations
No
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Per Pkg.
40 gal.
Absorbency Weight
Heavy
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
1-ply
Incluces Coverstock
No
Number of Layers
1-ply
Sorbent Capacity
40 gal
Connector Type
No Connector
Dimpled
Yes
Leak Resistant Backing
No
For Use With Chemical or Metal Type
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
40 gal/pk
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed Per Sock/Boom
40 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 30 in x 150 ft, Volume Absorbed per Pkg. 40 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.