Absorbent Sock, White, 10 gal., 10 ft., PK4

  • Mfr # 35ZR60

  • Zoro # G9476047


product price:  $49.89
/pk 4, $12.47/ea

Key Features

Color
Black, White
Fluids Absorbed
Oils
Diameter
3 in
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35ZR60
Zoro #
G9476047
UPC #
190735087534
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft

Details

Item
Sorbent Sock
Color
Black, White
Fluids Absorbed
Oils
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
10 gal
Material
Polypropylene
Volume Absorbed per Pkg.
10 gal
Volume Absorbed Per Sock/Boom
2.5 gal
Filler Material
Polypropylene
Composition
Polypropylene Filler
Volume Absorbed (Pack, Each)
10 gal/pk; 2.5 gal/sock
Sock/Boom Profile
Round
Product Type
Sorbent Sock
Volume Absorbed Per Sock
2.5 gal
Sock Profile
Round

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Black, White, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.