Absorbent Boom, Light Blue/Wht, 65 gal, PK4

  • Mfr # 35ZR66

  • Zoro # G9476101


product price:  $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Color
Blue, White
Spill Control - Fluids Absorbed
65 gal
Fluids Absorbed
Oils
Size
8 in x 10 ft
Volume Absorbed per Pkg.
65 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35ZR66
Zoro #
G9476101
UPC #
190735087596
Country of Origin
United States

Dimensions

Size
8 in x 10 ft
Diameter
8 in
Length
10 ft

Details

Item
Sorbent Boom
Color
Blue, White
Spill Control - Fluids Absorbed
65 gal
Fluids Absorbed
Oils
Volume Absorbed per Pkg.
65 gal
Volume Absorbed Range
50 to 69 gal
Material
Polypropylene
Volume Absorbed (Pack, Each)
65 gal/pk; 16.25 gal/boom
Volume Absorbed Per Sock/Boom
16.25 gal
Filler Material
Polypropylene
Composition
Polypropylene Filler
Sock/Boom Profile
Round
Product Type
Sorbent Boom
Boom Profile
Round
Volume Absorbed Per Boom
16.25 gal

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 16.25 gal, Volume Absorbed per Pkg. 65 gal, Color/Pattern Blue, White, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.