Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Yellow

  • Mfr # 35ZR83

  • Zoro # G9476275


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35ZR83
Zoro #
G9476275
UPC #
190735087763
Country of Origin
United States

Dimensions

Container Size
30 gal.
Overpack Drum Size Included
30 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
Includes
(25) Pads, (3) Disposal Bags, (3) Socks
Spill Control - Fluids Absorbed
29 gal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed per Pkg.
29 gal
Number of Goggles
1
Ph Tester Kit Included
No
Number of Pads Included
25
Granular Sorbent Included
No
Number of Pillows Included
3
Additional Components Included
(3) Disposal Bags, Handbook
Number of Pairs of Nitrile Gloves Included
1
UN Rating
1H2/X120/S
Solidifier Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Number of Sorbent Socks Included
3
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Includes Mounting Fasteners
No
Fluids Absorbed - Pads
Harsh Chemicals
Land Fill Disposable
No
Epoxy Putty Included
No
Number of Disposal Bags Included
3
Neutralizer Included
No
Sorbents Included
(25) Harsh Chemical Pads, (3) Harsh Chemical Pillows, (3) Harsh Chemical Socks
Overpack Drum Included
30 gal Drum
Empty or Filled
Filled
PPE Included
Goggles, Pair of Nitrile Gloves
Vapor Suppressant Included
No
Cleaning Solution Included
No
Fluids Absorbed - Pillows
Harsh Chemicals
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 29 gal, Container Type Drum, 30 gal Container Capacity, 30 gal. Container Size, Filled, Sorbents Included (25) Harsh Chemical Pads, (3) Harsh Chemical Pillows, (3) Harsh Chemical Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, UN Rating 1H2/X120/S, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.