Shop KINGS COUNTY TOOLS
See all product information
Create Account
Natural Coir Doormat Half Circle Welcome Matt Outdoor/Indoor Front Door Mat Outside Entrance
- Mfr # GW66C01-16
- Zoro # G622936890
product price:Â
$
20.95
/ea
Key Features
Overall Width
18 in
Overall Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW66C01-16
- Zoro #
- G622936890
- UPC #
- 197315878179
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Overall Length
- 29 in
Details
- Color
- Brown
- Item
- Doormat
Description
Keep your entry tidy with the Coir Outside Door Mats for Front Door by Kings County Tools. This classic coir mat is tough and water resistant, for lasting use both indoors and out. This indoor or outside door mat is made from coir coconut fibers that are intentionally minimally processed to maintain their natural abrasiveness, which makes this boot mat a super effective shoe sole cleaner. The frame is made from stainless steel wire with an open mesh pattern that allows dirt and debris to fall through. The coir door mat can be picked up and shaken to be cleaned at any time, or blasted with a stream of water from a hose for a more thorough cleaning as needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.