Butterfly Valve, 6", PVC/EPDM, Lever Handle

  • Mfr # BYV11060A0EL000

  • Zoro # G9476801


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11060A0EL000
Zoro #
G9476801
UPC #
610377239431
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
7/8 in
Handle Length
14 in
Lug Diameter
7/8 in
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
EPDM
Disc Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
8
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454
Handle Material
Glass-Filled Polypropylene
Seal Material
EPDM
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
For Media
Chemicals, Water
Connection Type
Wafer
Number of Flange Bolt Holes
8
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
1,510
Handle - Locking
Locking
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.