SAE Plain Hex Key Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short

  • Mfr # J46204

  • Zoro # G9482444


product price:  $1.99
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J46204
Zoro #
G9482444
UPC #
662679534387
Country of Origin
United States

Dimensions

Tip Size
1/16"
Arm Length
3 in
Handle Length
3 in
Long Arm Length
3 in
Short Arm Length
9/16 in
Length Family
Long
Short-Arm-Length
9/16"
Long-Arm-Length
3"
Handle-Length
9/16"
Arm-Length
3"
Arm Length - Long
3 in
Arm Length - Short
9/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Handle Color
Black
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Alloy steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ASME B18.3
Working Angle
90 Degrees
Tether Style
Tether Capable
Number of Tips
2
Corrosion Resistant
Yes
Standards
ASME B18.3
Insulated
No
Driver Material
Alloy Steel
Number of Ball Ends
0
Non-Magnetic
No
Key Shape
L
End Shape
Hex
Fastener Holding
No
Tether Ready
No
Non-Sparking
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
Proto
Tether Status
Not Tether Capable

Description

This Long Hex Key has a .050" hex bit size
2–7/8" long arm
1/2" short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.