Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 2.5 lb
Mfr # 700287
Zoro # G9488936
product price:Â $12.59
/eaKey Features
Material
Steel
For Tank Weight
2.5 lb
For Use With
Marine, Vehicle Brackets
Color
Red
Bracket Type
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700287
Zoro #
G9488936
UPC #
-
Country of Origin
United States
Dimensions
For Tank Diameter
3.375 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
2.5 lb
For Use With
Marine, Vehicle Brackets
Color
Red
Bracket Type
Strap
For Number of Extinguishers
(1) 2 1/2 lb
For Extinguisher Type
Dry Chemical
Body Material
Steel
For Location
Indoor, Outdoor
For Extinguisher Manufacturer
Buckeye
Strap Material
Metal
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 2.5 lb, For Use With Marine Brackets, Vehicle Brackets, Mounting Location Marine, Strap Material Metal, Body Material Steel, Bracket Type Strap Bracket, Color Red, For Extinguisher Manufacturer Buckeye, For Number of Extinguishers (1) 2 1/2 lb, For Tank Diameter 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.