Skin Conditioner, 1L, White, Unscented, PK6
Mfr # RES1L
Zoro # G9489313
product price:Â $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
Key Features
Hygiene Series
Restore
Packaging Type
Cartridge
Size
1,000 mL
Hygiene Properties
Dye Free, Nongreasy, Perfume Free
Hygiene Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RES1L
Zoro #
G9489313
UPC #
069124014706
Country of Origin
Canada
Dimensions
Size
1,000 mL
Container Size
1 L
Details
Item
Skin Conditioner
Hygiene Series
Restore
Packaging Type
Cartridge
Hygiene Properties
Dye Free, Nongreasy, Perfume Free
Hygiene Form
Liquid
Fragrance
Fragrance Free
Requires Dispenser
Yes
Color
Yellow
Uses Dispenser
Mfr. No. RES1LDS
Formula
Acrylates Copolymer, Allantoin, Aqua, Shea Butter, Ceteareth-20, Cetearyl Alcohol, Diazolidinyl Urea, Dicaprylyl Ether, Glycerin, Phenoxyethanol, Sodium Hydroxide, Tetrasodium Iminodisuccinate
Application
Commercial, Food Processing, Healthcare, Industrial, Office
Product Type
Skin Conditioner
Container Type
Cartridge
Form
Liquid
Standards
ECARF, HACCP
Manufacturer Dispenser Part Number
RES1LDS
Series
Stokolan
Description
Skin Conditioner, Container Type Cartridge, Series Stokolan, Container Size 1 L, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Dye Free, Nongreasy, Perfume Free, Manufacturer Dispenser Part Number RES1LDS, Application Commercial, Food Processing, Healthcare, Industrial, Office, Requires Dispenser Yes, Grainger Dispenser Part Number 35YY02, Product Type Skin Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.