Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Camera Mount, Rail Mount, 3-13/32 in. H (Discontinued)

  • Mfr # XTA115
  • Zoro # G9489496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTA115
Zoro #
G9489496
UPC #
046014461253
Country of Origin
China

Dimensions

Width
29/32 in
Height
3 13/32 in
Depth
3 1/2 in

Details

Item
Camera Mount
Type
Picatinny Rail Mount
For Use With
Midland XTC Cameras

Description

Camera Mount, Picatinny Rail Mount, Height 3 13/32 in, Width 29/32 in, Depth 3 1/2 in, For Use With Midland XTC Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.