Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Camera Mount, Helmet, 1-13/16 in. H (Discontinued)

  • Mfr # XTA103
  • Zoro # G9489532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTA103
Zoro #
G9489532
UPC #
046014461031
Country of Origin
China

Dimensions

Height
1 13/16 in
Depth
7/32 in
Width
1 13/64 in

Details

Item
Camera Mount
Type
Helmet
For Use With
Midland XTC Cameras

Description

Camera Mount, Helmet, Height 1 13/16 in, Width 1 13/64 in, Depth 7/32 in, For Use With Midland XTC Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.