This item is Discontinued.

Occunomix Impact Resistant Gloves, L, Tan, Leather, PR OK-FAVP-L

Impact Resistant Gloves, L, Tan, Leather, PR (Discontinued)

  • Mfr # OK-FAVP-L
  • Zoro # G9489593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FAVP-L
Zoro #
G9489593
UPC #
021844612075
Country of Origin
China

Details

Item
Impact Resistant Gloves
Palm Material
leather
Palm Construction
Polymer Padding
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Tan
Hand
Right/Left
Features
Elastic Wristband
Closure Type
hook-and-loop
Cuff
Slip-On
Finger Style
Full Finger

Description

Impact Resistant Gloves, Cuff Slip-On, Color Tan, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.