1/2" FNPT Brass Gas Ball Valve Inline

  • Mfr # 101-403

  • Zoro # G9490345


product price:  $16.15
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101-403
Zoro #
G9490345
UPC #
662527291233
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in
Overall Length
2.4 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
1.63 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.47 in
Handle Length
2.32 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Stem Type
Blowout Resistant
Handle Type
Tee
Handle Material
Aluminum
Max. Pressure
600 PSI CWP
Features
Heavy Patten Gas Appliance Valve
Ball Valve Product Group
Manual
Standards
ANSI B1.20.1, CSA 9.4:21 (5 PSIG), CSA ANSI Z21.15 (.5 PSIG), CSA ASME B16.44 (5 PSIG), MSS SP-110, UL MHKZ, UL SFJQ
Stem Material
Brass
Body Material
Brass
Hose I.D.
1/2 in
Temp. Range
-40 Degrees to 450 Degrees F
Seat Material
PTFE
Seal Material
FPM
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
IPS
Maximum Pressure - Steam
0 PSI WSP
Connection Type - Side 1
IPS
Handle - Locking
Locking
Operating Temperature - Minimum
-40 Degrees F
Coefficient of Volume (Cv)
36
Connection Gender - Side 1
Female
Operating Temperature - Maximum
450 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Valve Series
101

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.