3/4" FNPT Brass Gas Ball Valve Inline

  • Mfr # 102-304

  • Zoro # G9490372


product price:  $36.19
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102-304
Zoro #
G9490372
UPC #
662527291493
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in
Overall Length
2.63 in
Connection Size - Side 2
3/4 in
Handle Height
1.69 in
Handle Length
2.32 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Ball Opening Size
0.59 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Stem Type
Blowout Resistant
Stem Material
Brass
Handle Type
Tee
Hose I.D.
3/4 in
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Standards
ANSI B1.20.1, CSA 9.4:21 (5 PSIG), CSA ANSI Z21.15 (.5 PSIG), CSA ASME B16.44 (5 PSIG), MSS SP-110, UL MHKZ, UL SFJQ
Handle Material
Aluminum
Ball Valve Product Group
Manual
Features
Heavy Patten Gas Appliance Valve
Temp. Range
-40 Degrees to 450 Degrees F
Body Material
Brass
Seal Material
FPM
Connection Type - Side 2
IPS
Maximum Pressure - Steam
0 PSI WSP
Coefficient of Volume (Cv)
36
Operating Temperature - Maximum
450 Degrees F
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-40 Degrees F
Handle - Locking
Locking
Connection Type - Side 1
IPS
Connection Gender - Side 1
Female
Color - Valve Handle
Blue
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
102

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.