This item is Discontinued.

Current LED Lamp, 11W, 120V, 60W, 4-7/16 in. L LED11DA19RVL/TP

LED Lamp, 11W, 120V, 60W, 4-7/16 in. L (Discontinued)

  • Mfr # LED11DA19RVL/TP
  • Zoro # G9490801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED11DA19RVL/TP
Zoro #
G9490801
UPC #
043168692045
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-7/16"
Max Overall Bulb Length
4-7/16"

Details

Bulb Color Temp.
2700K
Bulb Shape
A19
Voltage
120
Watts
11
Energy Star Compliant
No
Average Bulb Life
15,000 hr.
Item
LED Lamp
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Bulb Designation
LED11DA19RVL
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Light Color
White

Description

LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 11 Watts, Voltage 120, Indoor, Initial Lumens 570, Color Temp. 2700K, CRI 90, Average Life 15,000 hr., Light Color White, Max. Overall Length 4.43 In., Lamp Dia. 2.375 In., Lamp Designation LED11DA19RVL, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.