Spill Kit, 26 gal Volume Absorbed per Kit, 30 gal Capacity, Drum, Yellow

  • Mfr # L90930G

  • Zoro # G9494353


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
26 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L90930G
Zoro #
G9494353
UPC #
041788909307
Country of Origin
United States

Dimensions

Container Size
23 in W x 23 in L x 38 in H
Container Length
23 in
Drum Liner For Drum Size
50 gal
Pillow Length
8 in
Container Width
23 in
Pillow Height
8 in
Sock Diameter
24 in
Pad Length
15 in
Pillow Width
10 in
Pad Width
19 in
Sock Length
48 in
Container Height
38 in
Overpack Drum Size Included
30 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
30 gal
Volume Absorbed Per Kit
26 gal
Includes
(25) Pads, (3) Disposal Bags and Ties, (6) 4 ft Socks, Pair Goggles and Gloves
Volume Absorbed Range
20 to 29 gal
Spill Control - Fluids Absorbed
26 gal
Volume Absorbed per Pkg.
19 gal
Product Weight
30 lb
Cleaning Solution Included
No
Number of Sorbent Socks Included
6
Land Fill Disposable
No
Ph Tester Kit Included
No
Fluids Absorbed - Pillows
Universal
Number of Pillows Included
6
Includes Mounting Fasteners
No
Granular Sorbent Included
No
Number of Goggles
1
Fluids Absorbed - Pads
Universal
Number of Disposal Bags Included
3
Pillow/Sock Filler Material
Polymeric Foam
Overpack Drum Included
30 gal Drum
Container Color
Yellow
Empty or Filled
Filled
Product Type
Spill Kit
Neutralizer Included
No
Pad Material
Polyproylene
Vapor Suppressant Included
No
Specialized Applications
Universal
Solidifier Included
No
Epoxy Putty Included
No
Number of Ties Included
3
Fluids Absorbed - Socks
Universal
Number of Pads Included
25
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
For Use With Chemical or Metal Type
Universal
Pillow/Sock Outside Skin Material
Polypropylene
PPE Included
Pair Goggles and Gloves
Sorbents Included
(25) Pads, (6) 4 ft Socks, (6) Pillows
Additional Components Included
(3) Disposal Bags and Ties, Emergency Response Guidebook
Pillow Filler Material
Polymeric Foam

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 26 gal, Container Type Drum, 30 gal Container Capacity, 23 in W x 23 in L x 38 in H Container Size, Yellow, Filled, Sorbents Included (25) Pads, (6) 4 ft Socks, (6) Pillows, PPE Included Pair Goggles and Gloves, Additional Components Included Emergency Response Guide, Product Weight 30 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.