Sorbent Pad, 18 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # L91005G

  • Zoro # G9494371


product price:  $69.99
/pk 100, $0.70/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L91005G
Zoro #
G9494371
UPC #
041788910051
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
9 1/2 in x 15 in
Perforation Along Length
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Absorbency Weight
Medium
UV Resistant
No
Perforations
Yes
Spill Control - Fluids Absorbed
Universal
Layers of Construction
1
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
22 gal.
Recycled Content (%)
No Recycled Content
Foot Traffic
Not Recommended
Number of Layers
1
Sorbent Capacity
18 gal (100 Pads)
For Use With Chemical or Metal Type
Universal
Flame Resistant
No
Volume Absorbed Per Pad
37 1/4 oz
Number of Pads
100
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
18 gal/pk, 0.18 gal/pad
Color/Pattern
Gray
Dimpled
Yes
Leak Resistant Backing
No
Specialized Applications
Automotive, Leaks & Spills, MRO
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Automotive, Leaks & Spills, MRO, Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
18 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 37 1/4 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.