Dust Extractor, 16 gal, HEPA, 131 cfm, 5 hp

  • Mfr # D1606

  • Zoro # G9495315


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
131 cfm
Static Pressure
103 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1606
Zoro #
G9495315
UPC #
617450416062
Country of Origin
United States

Dimensions

Tank Size
16 gal
Vacuum Hose Dia.
2 1/4 in
Vacuum Hose Length
12 ft
Width
23 in
Length
20 in
Power Cord Length
14 ft
Hose Length
12 ft
Height
27 in
Hose Dia.
2-1/4"
Overall Height
27 in
Overall Length
20 in
Overall Width
23 in
Cord Length
14 ft
Hose Diameter
2 1/4 in

Details

Item
Dust Extractor
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
131 cfm
Static Pressure
103 in
Tank Material
Plastic
Tank Dry Capacity
14 gal
Tank Wet Capacity
14 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Watts
1380
Peak Horsepower
5 hp
Amps
10.6
Voltage
120 V AC
Frequency
60
Weight
42 lb
Standards
UL Listed
Vacuum Capacity
16 gal.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
(2) Certified HEPA Filter and HEPA Filter Cover, (2) Extension Wands, 12 ft Hose, 16 gal Canister, Crevic Tool, Floor Tool
Casters
Yes
Warranty
3 yr.
Drain
Yes
Application
Dust Extraction
Sound Level
79 dB
Current
11 A
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded
Power
1,320 W
Vacuum Air Flow
131 cfm
Features
Go Between Wet and Dry Without Switching Filters, Large Capacity Barrel Easily Holds 40 Pounds of Dust
Tool Weight
42 lb
Horsepower
5 hp
Filter Efficiency
99.97% at 0.5 microns
Water Lift
103.6 in
OSHA Table 1 Compliant
Yes
Power Source
Corded
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Pickup Type
Dry/Wet
Collection Type
Disposable Bag
Kit Contents
(1) 12 ft Hose, (1) Certified HEPA Filter, (1) Crevice Tool, (1) Floor Tool, (1) HEPA Filter Cover, (2) WunderBag Micro Pre-Filters

Description

Dust Extractor, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at 0.5 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 131 cfm, Static Pressure 130.9 in, Sound Level 79 dB, Tank Material Plastic, Tank Size 16 gal, Tank Dry Capacity 14 gal, Tank Wet Capacity 14 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Peak Horsepower 5 hp, Power 1,320 W, Current 11 A, Frequency 60 Hz, Voltage 120V AC, Height 27 in

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.