Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow

  • Mfr # EE1801DTX4

  • Zoro # G9496593


product price:  $11.15
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE1801DTX4
Zoro #
G9496593
UPC #
697886264505
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
1,600 lb
Choker Hitch Capacity
1,280 lb
Color
Yellow
Basket Hitch Capacity
3,200 lb
End Type
Twisted Eye
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Tag Features
None
Resistance Properties
Cut-Resistant
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Visual Indicators
Striped
Tag Attachment Type
Partially Sewn
Hitch Type
Basket, Choker, Vertical

Description

The LIFT-ALL - EE1801DTX4 is a web sling, a type of material handling product designed for lifting, pulling, and positioning heavy loads in various industrial settings. Constructed from high-strength synthetic fibers, this durable and flexible tool is designed to handle delicate or irregularly shaped items with care. It's an essential piece of equipment for industry professionals requiring safe and efficient load management.

Key Features of the LIFT-ALL - EE1801DTX4 Web Sling:

  • Basket Hitch Capacity: This web sling is rated for supporting up to 3,200 lb when configured in a basket hitch arrangement.
  • Choker Hitch Capacity: When used in a choker hitch configuration, it is designed for holding up to 1,280 lb.
  • End Type: The Twisted Eye end design facilitates secure connection to loads and lifting equipment.
  • Hitch Type: Suitable for Basket, Choker, and Vertical rigging methods offering versatility in load attachment.
  • Operating Temperature Range: Rated for operation within the temperature range of -60 Degrees F and 200 Degrees F.
  • Sling Material & Construction: Constructed from polyester with one ply layering. Features include abrasion-resistant edges.
  • Sling Length & Width: Measures 4 ft long with an overall width of 1 inch suitable for various industrial lifting tasks
  • Standards Compliance: Complies with ASME B30.9, OSHA 1910.184, WSTDA standards as part of our commitment towards product quality and safety."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.