42 in W 3 Drawer Lateral File Cabinet, Champagne/Putty

  • Mfr # LPL4236L30 PUTTY

  • Zoro # G9500233


product price:  $940.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Height
39 3/8 in
Material
Steel
Number of Drawers
3
Overall Depth
18 in
Overall Height
39 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPL4236L30 PUTTY
Zoro #
G9500233
UPC #
-
Country of Origin
United States

Dimensions

Height
39 3/8 in
Overall Depth
18 in
Overall Height
39 3/8 in
Width
42 in
Depth
17 15/16 in
Overall Width
42 in

Details

Color
Champagne/Putty
Material
Steel
Number of Drawers
3
Type
Lateral, Solid Drawer Front
Finish
Powder Coated
Number of Drawers or Bins
3
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Capacity (Lbs.)
126 lb
Construction
Steel
Includes
Lock
Item
Lateral File Cabinet
Standards
National Motor Freight Class: 175
Configuration
(3) Drawers
Product Type
Lateral File Cabinet
Includes File Supports
Yes
Storage Cabinet Closure
Sliding
Number of Casters/Glides
4
Drawer Slide Type
Ball Bearing
Number of Locking Drawers
3
Lockable Drawer Location
All
Locking
Included
Locking Mechanism
Key
Kit Product Type
Lateral File Cabinet
Includes Label Holders
Yes
Shelf Weight Capacity
126 lb
Form Factor
Legal, Letter
Caster/Glide Type
Leveling Glides
Pull Shape
Drawer-Width Channel

Description

Lateral File Cabinet, Color Champagne/Putty, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 3, Overall Depth 18 in, Overall Height 39 3/8 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 175, Lockable Drawer Location All, Configuration (3) Drawers, Includes Label Holders Yes, Pull Shape Drawer-Width Channel, Shelf Weight Capacity 126 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.