Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAYMI310LTS
Zoro #
G9500312
UPC #
-
Country of Origin
Unknown
Dimensions
Sensor Length
1.1 in
Manufacturers Warranty Length
2 yr
Dia.
0.55 in
Thread Size
M12 x 1
Cable Length
3.3 ft.
Details
Item
Fixed Mount Infrared Temperature Sensor
Repeatability
+/-0.5% of Reading or +/-1 Degrees F (Whichever is Greater)
Response Time
130ms
Ambient Temp. Range
14 Degrees to 248 Degrees F
Spectral Response
8 to 14um
Environmental Applications
IP 65 (NEMA-4)
Includes
1 Mounting Nut and Instructions
Impedance
20 Ohms
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 3.3 ft., Thread Size M12 x 1, Impedance 20 Ohms, Repeatability +/-0.5 Percent of Reading or +/-1 Degrees F (Whichever is Greater), Response Time 130ms, Includes 1 Mounting Nut and Instructions, Sensor Length 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.