Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Dressing Stick, SC, 24, 6inL x 1inW (Discontinued)

  • Mfr # 347
  • Zoro # G9506366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347
Zoro #
G9506366
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Thickness
1"
Width
1"

Details

Abrasive Material
Silicon Carbide
Grade
Fine
Grit
24
Series
SVAC
Item
Dressing Stick

Description

Dressing Stick, Abrasive Material Silicon Carbide, Grit 24, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.