This item is Discontinued.

No Product Image Available

Mounted Point, 3/8 in. D, AO, 60 Grit (Discontinued)

  • Mfr # 052WM6UD1
  • Zoro # G9506454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052WM6UD1
Zoro #
G9506454
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Thickness
3/4 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in

Details

Item
Mounted Point
Shape
B52
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
45,370
Series
UVM
Abrasive Shank Type
1/8"
Packaged In
Envelope

Description

Mounted Point, Abrasive Material Aluminum Oxide, Grit 60, Shape B52, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.