Mounted Point, 1/2 in. D, AO, 80 Grit (Discontinued)
- Mfr # 042BE7QD2
- Zoro # G9506463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
042BE7QD2
Zoro #
G9506463
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Thickness
3/4 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Details
Item
Mounted Point
Shape
B42
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
80
Max. RPM
61,120
Packaged In
Envelope
Abrasive Shank Type
1/4"
Series
QVE
Description
Mounted Point, Abrasive Material Aluminum Oxide, Grit 80, Shape B42, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.