Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00520
Zoro #
G9511521
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/16 in
Thickness
3/4 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Details
Item
Vitrified Mounted Point
Shape
B51
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Packaged In
Envelope
Abrasive Shank Type
1/8"
Max. RPM
45,370
Series
MTX
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Grit 60, Shape B51, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.