Dinner Knife, Length 9 In, PK12

  • Mfr # WL3345N

  • Zoro # G9515904


product price:  $17.25
/pk 12, $1.44/ea

Key Features

Pattern
Streamline
Material
Stainless Steel
Length
9 in
Overall Length
9 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL3345N
Zoro #
G9515904
UPC #
076771033455
Country of Origin
China

Dimensions

Length
9 in
Overall Length
9 in

Details

Item
Dinner Knife
Pattern
Streamline
Material
Stainless Steel
Stainless Steel Grade
18/0

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 in, Pattern Streamline, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.