White UHMW Roll Stock 12" L x 18" W x 0.010" Thick

  • Mfr # 461X-R-1801

  • Zoro # G9521009


product price:  $62.99
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461X-R-1801
Zoro #
G9521009
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
12"
Length
1 ft
Thickness
0.01 in
Width
18 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 18 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Density
58.058 lb/cu ft
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Wear Factor
Excellent
Shape
Rectangle
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Machinability
100 %
Plastic Hardness
68D
Friction Rating
Very Slippery
UV Resistant
No
Grade
Standard
Tensile Strength Rating
Good
Weight
0.306 lb
Maximum Adhesive Temperature
180 Degrees F
Water Absorption
0 %
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.