White UHMW Roll Stock 24" L x 18" W x 0.010" Thick

  • Mfr # 461X-R-1802

  • Zoro # G9521368


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461X-R-1802
Zoro #
G9521368
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
24"
Thickness
0.01 in
Width
18 in
Length
2 ft
Nominal Size
18 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Material
UHMW Polyethylene
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption
0 %
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Weight
0.612 lb
Grade
Standard
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Minimum Adhesive Temperature
-20 Degrees F
Plastic Hardness
68D
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Impact Strength
0.8 ft-lb/in
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Machinability
100 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Density
58.058 lb/cu ft
Maximum Adhesive Temperature
180 Degrees F
Friction Coefficient
0.15
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.