White UHMW Roll Stock 24" L x 24" W x 0.010" Thick

  • Mfr # 461X-R-2402

  • Zoro # G9521395


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461X-R-2402
Zoro #
G9521395
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
24"
Width
24 in
Length
2 ft
Thickness
0.01 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
UHMW Polyethylene
Tensile Strength (PSI)
5,000 psi
Backing Type
Rubber Adhesive
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
UV Resistant
No
Maximum Adhesive Temperature
180 Degrees F
Weight
0.816 lb
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Plastic Hardness
68D
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Square
Minimum Adhesive Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength
0.8 ft-lb/in
Tensile Strength Rating
Good
Wear Factor
Excellent
Water Absorption
0 %
Machinability
100 %
Minimum Temperature
-20 Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Light Transmission
18 %
Product Form
Roll
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.