White UHMW Roll Stock 24" L x 12" W x 0.010" Thick
Mfr # 461X-R-1202
Zoro # G9521438
product price:Â $84.29
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
461X-R-1202
Zoro #
G9521438
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
24"
Width
12 in
Thickness
0.01 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Description
Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.