Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400120301

  • Zoro # G9525047


product price:  $13.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400120301
Zoro #
G9525047
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Shank Dia.
0.194"
Square Size
0.1520 in
Thread Size
#10-32
75% Thread Drill Size
4.40 mm
Shank Length
1 15/32 in
65% Thread Drill Size
4.45 mm
55% Thread Drill Size
4.52 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Material Grade - Machining
14001
Thread Limit
H3
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.