Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400118301

  • Zoro # G9525083


product price:  $13.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400118301
Zoro #
G9525083
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Shank Dia.
0.194"
Thread Length
7/8"
Tap Size
#10
Pitch Diameter Limit
H4
Overall Length
2-3/8"
Tap Dimension Type
Inch
Thread Size
#10-24
Shank Length
1 15/32 in
65% Thread Drill Size
11/64 in
55% Thread Drill Size
4.42 mm
75% Thread Drill Size
4.27 mm
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
24
Class of Fit
3B
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Limit
H4
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.