Air Filter, Foam Air Precleaner, 3-19/64"H

  • Mfr # PA10011

  • Zoro # G9526749


product price:  $24.19
/ea

Key Features

Air Filter Type - Automotive
Air Pre-Cleaner Filter
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Height
3 19/64 in
Width
8 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA10011
Zoro #
G9526749
UPC #
791440098947
Country of Origin
China

Dimensions

Height
3 19/64 in
Width
8 51/64 in
Length
10 in
Overall Height
3 1/4 in
Overall Length
7 3/8 in
Overall Width
6 3/8 in

Details

Air Filter Type - Automotive
Air Pre-Cleaner Filter
Air Filter Design
Element Only
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Description/Special Features
Foam Air Precleaner
Includes
Flame Retardant Media
Shape
Rectangular
Features
Trap Large Contaminants, Preventing them from reaching the Primary Air Filter
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford
Media Material
Foam
Standards
ISO 9001:2015
Product Type
Air Prefilter
Compatible Vehicle Type
Buses
Compatible with Manufacturer Model Number
V8-406
Compatible Manufacturer Part Number
V8-406
Compatible Manufacturer Model Number
V8-406
Compatible with Manufacturer Model No.
V8-406
Compatible with Mfr. Model No.
V8-406
For Use with Mfr Model Number
V8-406
For Use With Mfr. Model Number
V8-406
Baldwin Interchange
PA10011
Compatible Pump Manufacturer Part Number
V8-406
Compatible Mfr. Model Number
V8-406

Description

Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 3 19/64 in, Width 8 51/64 in, Length 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.