Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bushnell Trail Camera, Outdoor, Fixed, 1.5VDC 119522CL

Trail Camera, Outdoor, Fixed, 1.5VDC (Discontinued)

  • Mfr # 119522CL
  • Zoro # G9527519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119522CL
Zoro #
G9527519
UPC #
029757120199
Country of Origin
China

Dimensions

Focal Length (mm)
7.6mm
Length (In.)
2-1/2
Height (In.)
14
Width (In.)
17

Details

Item
Trail Camera
For Use With
Security Case and Mounting Bracket
Includes
Mounting Strap, SD Card
Lens
Fixed
Line Resolution
5 MP
Power Consumption
3.7W
Pixels
480 x 640
Type
Outdoor
Day/Night Capable
Day/Night
Indoor/Outdoor
Outdoor
Power Supply
Included
Detection Range
Variable
Illumination
No
Voltage
1.5V DC
Mount
Surface
Exposure Conditions
-5 Degrees to 140 Degrees F
Camera Body Color
Black
Luminance Factor
0 lux
Features
Captures High Quality Photos and Battery Lasts A Year
Min. Light Level (Lux)
0
Display
Color

Description

Trail Camera, Features Captures High Quality Photos and Battery Lasts A Year, For Use With Security Case and Mounting Bracket, Includes Mounting Strap, SD Card, Pixels 480 x 640

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.