Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119519
Zoro #
G9527561
UPC #
029757195197
Country of Origin
Unknown
Dimensions
Hard Drive Size
32 GB
Camera Height
10-1/2"
Focal Length
7.60mm
Camera Width
11-7/8"
Camera Length
2-3/4"
Details
Item
Surveillance Camera
Type
Wireless
Number of Channels
0
Lens
Fixed
Recording Time
Variable, Depends On Recording Mode and SD Card
Camera Resolution
640 x 480
Includes
4 GB SD Card, 90 Degrees Pivoting Bracket
Mount
Ceiling, Surface, or Wall
Format Type
AVI
Recording Modes
Motion, Sensor
Flash
No
Min. Light Level
0 Lux (IR On)
Display
Color
Description
Surveillance Camera, Camera Resolution 640 x 480, Camera Height 10 1/2 in, Camera Length 2 3/4 in, Camera Width 11 7/8 in, Includes 4 GB SD Card, 90 Degrees Pivoting Bracket, Number of Channels 0, Recording Modes Motion, Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.