Zoro Homepage
This item is Discontinued.
Bushnell Standard Binocular, 8x Magnification, Bak-4 Roof Prism, 395 ft. Field of View 334208

Standard Binocular, 8x Magnification, Bak-4 Roof Prism, 395 ft. Field of View (Discontinued)

  • Mfr # 334208
  • Zoro # G9527799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334208
Zoro #
G9527799
UPC #
029757342089
Country of Origin
China

Dimensions

Length (In.)
3-1/2
Width (In.)
7
Height (In.)
9-1/2

Details

Item
Binocular
Color
Green
Type
Standard
Magnification
8x
Field of View
395 ft.
Prism Type
Bak-4 Roof
Weather Resistant
Fog Proof, Water Proof
Min. Distance (Ft.)
10
Tripod Mountable
Yes
Includes
Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Weight
2.5 lb.
Optical Lens Coating
Fully Multi-Coated
Construction
Heavy Duty

Description

Binocular, Standard, Magnification 8X, Field of View 395 ft., Prism Type Bak-4 Roof, Length (In.) 3-1/2, Width (In.) 7, Height (In.) 9-1/2, Construction Heavy Duty, Color Green, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 10, Tripod Mountable Yes, Weather Resistant Fog Proof, Water Proof, Weight 2.5 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.