Door Lever Lockset, Mechanical, Classroom

  • Mfr # C2000-CLRM-C-626-SFIC

  • Zoro # G9528456


product price:  $55.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2000-CLRM-C-626-SFIC
Zoro #
G9528456
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Key Material
Brass
Number of Keys
2
For Use With
various Door Types
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Series
C2000
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Handle Material
Stainless steel
Includes
Keys, Latch, Strike
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Standards
ANSI, UL Listed
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Features
Cylindrical Locks, Small Format Core
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Visual Indicator Message
No Message
Lockset Type
Mechanical
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Knob/Handle Material
Stainless Steel
Performance Grade
1
Application
Commercial, Educational, Institutional, Industrial
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Lockset Style
Curved
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.