Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C2000-STRM-C-626-SFIC

  • Zoro # G9528666


product price:  $59.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2000-STRM-C-626-SFIC
Zoro #
G9528666
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Series
C2000
ADA Compliant
Yes
Number of Keys
2
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Features
Cylindrical Locks, Small Format Core
Lockset Fire Rating
3 hr
Key Material
Brass
Handle Material
Stainless steel
Includes
Latch, Strike
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Standards
ANSI, UL Listed
Ligature Resistant
No
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
For Use With
various Door Types
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Lockset Style
Curved
ANSI Grade
2
Knob/Handle Material
Stainless Steel
Performance Grade
1
Application
Commercial, Educational, Institutional, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.